!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEATER, DUCTABLE 350K BTUH LPG/NG

HEATER, DUCTABLE 350K BTUH LPG/NG

L.B.WHITE

HEATER, DUCTABLE 350K BTUH LPG/NG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEATER, DUCTABLE 350K BTUH LPG/NG

HEATER, DUCTABLE 350K BTUH LPG/NG

L.B.WHITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7,665.65 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # LBWPREMIER350DF
  • Mfr. Model # CS350DSDN22168T
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 2900
  • Shipping Weight 320.0 lbs

Product Details

Heater, Gas Type Liquid Propane/Natural Gas, BtuH Output 170,000/350,000, Min. Cylinder Size 500 gal., Heating Area Varies, Fuel Rate 16.2 lbs./hr (LP, 350 cu. ft/hr (NG), 14 Amps AC, Voltage 115, Built-In Thermostat No (Remote Thermostat w/20 ft. Cable), Height 41 In., Width 28.0 In., Length 48.3 In., Air Flow 2,600 CFM, 60 Hz, Air Temp. Rise 130 Degrees F Over Ambient, NEMA Plug Configuration NEMA 5-15P

Technical Specs

  • Product Type Direct-Fired Portable Gas Ducted and Tent Heater
  • Fuel Type Natural Gas, Propane
  • Heating Capacity Output 350,000 BtuH
  • Minimum Cylinder Size 500 lb
  • Ignition Power Source Electric
  • Overall Width 48 5/16 in
  • Automatic Safety Shut-Off Included No
  • Digital Temperature Readout Included No
  • Fuel Gauge Included No
  • On/Off Switch Included Yes
  • Thermal Overheat Protection Manual Reset
  • Air Flow 2,600 cfm
  • Amperage 9A
  • Duct Diameter 18 in
  • For Use Indoors/Outdoors Indoor/Outdoor
  • Fuel Consumption 16.2 lb/hr
  • Heating Method Enclosed Flame
  • Housing Colour White
  • Housing Material Steel
  • Manufacturers Warranty Length 2 yr Limited
  • Standards CSA
  • Firing Type Direct-Fired
  • Thermostat Included Remote-Mounted
  • Heating Area 80,000 sq ft
  • Ignition Type Direct Spark
  • Overall Height 41 in
  • Overall Depth 28 in
  • Built-In Air Pressure Gauge Included Yes
  • Flame-Out Sensor Included Yes
  • LED Diagnostics Included Yes
  • Power Failure Indicator Included Yes
  • Safety Features (2) High Limit Switches, Air Proving Switch, Enclosed Flame, Gas Control Valve
  • Air Temperature Rise 130 Degrees F
  • Cord Length 4 in
  • Features 2 High Limit Switches for Safety, 99.97% Fuel Efficiency, Centrifugal Blower for Very Quiet Operation, Dual Fuel Model Allows Operation on LP or NG, Fan Only Operation, Use with or without Thermostat
  • Frequency 60 Hz
  • Heater Voltage 115V AC
  • Hours on One Filling 30 hr
  • Housing Finish Tri-Shield
  • Includes Gas Hose, Regulator, Remote Thermostat
  • NEMA Plug Configuration 5-15P

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list