HEATER DUCT HI TEMP SILICONE 12X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEATER DUCT HI TEMP SILICONE 12X12

NORSEMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWT408598
  • Mfr. Model # 408598
  • UNSPSC # 26121601
  • CATALOGUE PAGE # 1474
  • Shipping Weight 14.0 lbs

Product Details

Hi-temperature portable heater duct. 12 inch x 12 feet. 28 oz. Effective in directing heat where it's needed to provide worker comfort. Durable silicone rubber fiberglass fabric. Will not produce cyanide or hydrochloric acid fumes when heated.

Technical Specs

  • Includes Connecting Hardware
  • Item Heater Duct, 16.5 oz.
  • Max. Temp. 260 Degrees C
  • Width 12"
  • Diameter 12"
  • Temp. Range -54 Degrees C - 120 Degrees C
  • Length 12 ft.
  • For Use With Portable Heaters
  • Hose Length 12 ft.
  • Height 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list