Discontinued with Replacement
HEATER DUCT DURASHIELD 12X12 300F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HEATER DUCT DURASHIELD 12X12 300F

NORSEMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWT408582
  • Mfr. Model # 408582
  • UNSPSC # 26121601
  • CATALOGUE PAGE # 1474
  • Shipping Weight 14.0 lbs
Suggested Replacement Product
HEATER DUCT/HOSE,16" X 25 FT.,120 VAC

Your Price: NA

Product Details

Mildew, moisture, oil and chemical resistant fabric. Superior heat retention when compared to PVC coated fabric ducts. Remains flexible in cold weather. DuraShield heater duct offers continuous service temperature ratings from -54 degrees C to 150 degrees C. Diameter 12 inches. Length 12 ft. Spiral wire reinforced to prevent collapsing and to support bending. Two chain hooks compress the duct for easy transport.

Technical Specs

  • For Use With Portable Heaters
  • Length 12 ft.
  • Includes Connecting Hardware
  • Max. Temp. 204 Degrees C
  • Item Heater Duct with Collar
  • Temp. Range -54 Degrees C - 120 Degrees C
  • Width 12"
  • Diameter 12"
  • Hose Length 12 ft.
  • Height 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list