HEATER DUCT 12INX12FT STD PART LINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEATER DUCT 12INX12FT STD PART LINE

NORSEMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWT403257
  • Mfr. Model # 403257
  • UNSPSC # 40101801
  • CATALOGUE PAGE # 1474
  • Shipping Weight 14.0 lbs

Product Details

Portable heater duct. 12 inch x 12 feet. Effective and efficient in directing heat where it's needed to provide worker comfort. Made with tough, treated canvas material, partially lined to 18 in. with fiberglass cloth.

Technical Specs

  • For Use With Portable Heaters
  • Item Heater Duct, 14.7 oz.
  • Length 12 ft.
  • Width 12"
  • Diameter 12"
  • Hose Length 12 ft.
  • Height 12"
  • Includes Connecting Hardware
  • Max. Temp. 120 Degrees C
  • Temp. Range -54 Degrees C - 120 Degrees C

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list