HEATER DUAL HEAT 600/900/1500W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HEATER DUAL HEAT 600/900/1500W

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3VU31
  • Mfr. Model # 3VU31
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1471
  • Shipping Weight 9.29 lbs

Product Details

Heater, Space, 120 V, 600/900/1,500 W, 2,047/3,071/5,120 BtuH, 12.5 A, radiant and fan-forced heat, tipover switch, power indicator, resettable thermal switch, 3 prong NEMA 5 - 15 plug.

Technical Specs

  • Amps AC 12.5/7.0/5.0
  • Depth 11"
  • Height 15"
  • Number of Heat Settings 3
  • Features Auto Overheat Shut Off Protection, Safety Tip-Over Switch, Power Indicator Light, Thermostat, Buzzer Alarm, Unit is Radiant On Low Setting Only, Fan Operation on Med and High Settings Only
  • Item Electric Space Heater
  • Includes 3-Prong Grounded Plug, Chrome Grille
  • Width 11-1/2"
  • Cord Length 72"
  • Hz 60
  • NEMA Plug Configuration 5-15P
  • Watts 1,500/900/600
  • BtuH Output 5120 / 3071 / 2047
  • Standards UL/CUL
  • Oscillating No
  • Electric Heater Item Electric Space Heater
  • Heater Color White
  • Electric Heater Phase 1
  • Heating Method Electric
  • Heater Voltage 120 VAC

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list