HEATER DUAL FUEL DIRECT FIRED 400K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEATER DUAL FUEL DIRECT FIRED 400K

HEATSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EMHHS4000NG/LP
  • Mfr. Model # HS4000NG/LP
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1477
  • Shipping Weight 267.0 lbs

Technical Specs

  • Amps AC 8.5
  • Features Dual Fuel
  • Gas Type Liquid Propane/Natural Gas
  • Includes Transport Wheels
  • Height 10 ft.
  • Length 56"
  • Width 24"
  • Air Flow 4,120 CFM
  • Cord Length 16 ft.
  • Hz 60
  • Built-In Thermostat No
  • BtuH Output 400,000
  • Min. Cylinder Size 100 lbs.
  • Heating Area 50 Btu/sq. ft.
  • Fuel Rate 19 lbs./hr.
  • Air Temp. Rise 65 Degrees F