HEATER DUAL FUEL DIRECT FIRED 400K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HEATER DUAL FUEL DIRECT FIRED 400K

HEATSTAR

Web Price : $5,900.72 / EACH

This item requires special shipping, additional charges may apply.
Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EMHHS4000NG/LP
  • Mfr. Model # HS4000NG/LP
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1477
  • Shipping Weight 267.0 lbs

Technical Specs

  • Amps AC 8.5
  • Features Dual Fuel
  • Gas Type Liquid Propane/Natural Gas
  • Includes Transport Wheels
  • Height 10 ft.
  • Length 56"
  • Width 24"
  • Air Flow 4,120 CFM
  • Cord Length 16 ft.
  • Hz 60
  • Built-In Thermostat No
  • BtuH Output 400,000
  • Min. Cylinder Size 100 lbs.
  • Heating Area 50 Btu/sq. ft.
  • Fuel Rate 19 lbs./hr.
  • Air Temp. Rise 65 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list