HEATER DRUM BAND 55GAL 8.5X72IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HEATER DRUM BAND 55GAL 8.5X72IN

POWERBLANKET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PWBPB55HT
  • Mfr. Model # PB55HT
  • UNSPSC # 24101900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Amps AC 3.00
  • For Use With Metal or Poly Drums
  • Includes 6 ft. Cord Set with 3 Prong Molded Plug
  • Item Drum Heater
  • Length 74"
  • Type Electric
  • Voltage 120
  • Standards UL/CSA
  • Watts 360
  • Strap Width 8-1/2"
  • Drum Dia. 23"
  • Watt Density 0.57
  • Drum Capacity (1) 55 Gallon Drum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list