HEATER DRUM 15 GALLON 100F FIXED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEATER DRUM 15 GALLON 100F FIXED

POWERBLANKET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PWBBH15RR
  • Mfr. Model # BH15RR
  • UNSPSC # 24112109
  • CATALOGUE PAGE # 1964
  • Shipping Weight 7.0 lbs

Product Details

PowerBlanket(R) rapid ramp insulated drum heater. Through a network of thermal switches, the blanket will rapidly bring the system to 100 degrees F. As soon as the blanket reaches temperature, the blanket reduces power consumption to maintain the desired 100 degrees F. UL/CSA/ETL certified.

Technical Specs

  • Voltage 120
  • Watts 160/320

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list