Skip Content
Discontinued with Replacement
HEATER CONVECTION LP GAS 75-200K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HEATER CONVECTION LP GAS 75-200K

HEATSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EMHHS200CV
  • Mfr. Model # HS200CV
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1472
  • Shipping Weight 27.0 lbs
Suggested Replacement Product
HEATER CONVECTION LP GAS 75-200K

Price: NA

Product Details

Simple hook-up: hose and regulator included. No electricity required. Piezo push-button ignitor. Adjustable heat control. 20 ft. hose and regulator included. BtuH 75,000 - 200,000. Gas type LP. Heating area 4,700 sq.-ft. Minimum cylinder size 100 lbs. CSA

Technical Specs

  • BtuH Output 75,000 a 200,000
  • Min. Cylinder Size 100 lbs.
  • Gas Type Liquid Propane
  • Heating Area 4,700 sq. ft.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list