HEATER CONVECTION LP GAS 30-80K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEATER CONVECTION LP GAS 30-80K

HEATSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EMHHS80CVX
  • Mfr. Model # HS80CVX
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1472
  • Shipping Weight 21.0 lbs

Technical Specs

  • Gas Type Liquid Propane
  • Includes 20 ft. Hose, Regulator
  • Item Convection Heater
  • Height 21"
  • Width 18-1/4"
  • Length 15-1/4"
  • BtuH Output 30,000 to 80,000
  • Built-In Thermostat No
  • Standards CSA
  • Heating Area 2,000 sq. ft.
  • Fuel Rate 1.4 - 3.7 lbs./hr.
  • Min. Cylinder Size 20 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list