Skip Content
HEATER CONVECTION LP GAS 30-80K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HEATER CONVECTION LP GAS 30-80K

HEATSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EMHHS80CV
  • Mfr. Model # HS80CV
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1472
  • Shipping Weight 21.0 lbs

Product Details

Simple hook-up: hose and regulator included. No electricity required. Piezo push-button ignitor. Adjustable heat control. 20 ft. hose and regulator included. BtuH 30,000 - 80,000. Gas type LP. Heating area 1,900 sq.-ft. Minimum cylinder size 20 lbs. CSA c

Technical Specs

  • Gas Type Liquid Propane
  • Min. Cylinder Size 20 lbs.
  • BtuH Output 30,000 to 80,000
  • Heating Area 1,900 sq. ft.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list