Skip Content
HEATER CONVECTION DGTL CRMC 1500W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HEATER CONVECTION DGTL CRMC 1500W

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1VNX8
  • Mfr. Model # 1VNX8
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1472
  • Shipping Weight 6.3 lbs

Product Details

Electric Convection Heater, Digital Portable Ceramic, 120 Volts, 60 Hz, 1 Phase, 12.5 Amps AC, 1500 Watts, Output BtuH 5200, Height 16 7/8 In, Width 7 3/16 In, Depth 7 15/16 In, Cord Length 72 In, 1-15P NEMA Plug, Air Temp Rise 105 F, Number of Heat Setti

Technical Specs

  • Amps AC 12.5/7.0
  • Depth 8-1/16"
  • Features Auto Overheat Shut Off Protection, Safety Tip-Over Switch, Power Indicator Light, 1 to 12 hr. Timer and Oscillating Feature
  • Height 16-7/8"
  • Includes 2-Prong Polarized Plug, Remote Control
  • Item Electric Pedestal Heater
  • Width 7-1/2"
  • Number of Heat Settings 2 & Fan Only
  • Cord Length 72"
  • NEMA Plug Configuration 1-15P
  • Hz 60
  • Watts 1,500/900
  • BtuH Output 5118 / 3071
  • Standards UL/cUL
  • Air Temp. Rise 105 Degrees F
  • Oscillating Yes
  • Heating Method Convection
  • Heater Color Gray
  • Electric Heater Item Electric Pedestal Heater
  • Electric Heater Phase 1
  • Heater Voltage 120 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list