Skip Content
HEATER CONDUCTION RDTR 120V 1500W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HEATER CONDUCTION RDTR 120V 1500W

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1VNX9
  • Mfr. Model # 1VNX9
  • UNSPSC # 40101811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.08 lbs

Product Details

Electric Conduction Heater, Digital Oil Filled Radiator, 120 Volts, 60 Hz, 1 Phase, 12.5 Amps AC, 1500 Watts, Output BtuH 5200, Height 25 3/8 In, Width 9 11/16 In, Depth 16 1/4 In, Cord Length 72 In, 5-15P NEMA Plug, Number of Heat Settings 3, Built-In Fe

Technical Specs

  • Amps AC 12.5/7.0/5.0
  • Depth 14-1/4"
  • Features Auto Overheat Shut Off Protection, Safety Tip-Over Switch, Oil Filled, Thermostat, Digital Display, Timer For On/Off Delay
  • Height 23-1/2"
  • Includes 3-Prong Grounded Plug, Casters
  • Item Electric Radiant Heater
  • Number of Heat Settings 3
  • Width 5-3/4"
  • Cord Length 72"
  • Hz 60
  • NEMA Plug Configuration 5-15P
  • Watts 1,500/900/600
  • Standards ETL
  • BtuH Output 5120 / 3071 / 2047
  • Oscillating Non-Oscillating
  • Heating Method Radiant
  • Heater Color Gray/White
  • Electric Heater Item Electric Radiant Heater
  • Electric Heater Phase 1
  • Heater Voltage 120 VAC

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list