HEATER CIRCULATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEATER CIRCULATION

TEMRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TMR330-8003
  • Mfr. Model # 330-8003
  • UNSPSC # 26101717
  • CATALOGUE PAGE # 3197
  • Shipping Weight 1.0 lbs

Product Details

Industrial tank/circulation engine heater, 1500 watts, male plug, 120 volts, 12.5 amps, inlet and outlet 5/8 inch.

Technical Specs

  • Voltage 120
  • Wattage 1500
  • Material Aluminium
  • Item Circulation Engine Heater
  • Plug Male Plug
  • Standards CSA Certified
  • Amps 12.5
  • Hose Inlet Dia. 5/8"
  • Hose Outlet Dia. 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list