Skip Content
HEATER CERAMIC 120V 1.5KW 5200BTUH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEATER CERAMIC 120V 1.5KW 5200BTUH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1VNY2
  • Mfr. Model # 1VNY2
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1471
  • Shipping Weight 5.12 lbs

Product Details

Ceramic heater, 120 volts, 60Hz, 1 phase, 12.5 amps AC, 1500 watts, 1.5 kW, output BtuH 5200, height 10 3/8 in., width 15 3/8 in., depth 5 in., cord length 72 in., 1-15P NEMA plug, air temp rise 100 F, number of heat settings 2, built-in features LED cont

Technical Specs

  • Amps AC 12.5/6.25
  • Depth 5"
  • Height 10-3/8"
  • Includes 2-Prong Polarized Plug, Floor Feet
  • Item Electric Space Heater
  • Number of Heat Settings 2 & Fan Only
  • Features Auto-Overheat Shut Off Protection, Thermostat, Digital Display, Push Button Controls
  • Width 15-3/8"
  • Cord Length 72"
  • Hz 60
  • NEMA Plug Configuration 1-15P
  • BtuH Output 5118 / 2560
  • Watts 1,500/750
  • Standards UL/cUL
  • Air Temp. Rise 110 Degrees F
  • Oscillating No
  • Heating Method Ceramic, Fan Forced
  • Electric Heater Item Electric Space Heater
  • Heater Color Gray
  • Heater Voltage 120 VAC
  • Electric Heater Phase 1
  • Manufacturers Warranty Length 1 yr.
  • Max. Surface Temperature 73.40 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list