Skip Content
HEATER CEILING PANEL 24X48 120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEATER CEILING PANEL 24X48 120V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2YU54
  • Mfr. Model # 2YU54
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1465
  • Shipping Weight 26.0 lbs

Product Details

Electric Radiant Heater, Ceiling, Voltage 120, 60 Hz, 1 Phase, 6.2 Amps AC, 750 Watts, Width 24 in, Length 48 in, Birch White, Built-in Features T Bar Grip Clips, Agency Compliance UL & CUL.

Technical Specs

  • BtuH 2,560
  • Features T-Bar Grip Clips
  • Item Electric Radiant Ceiling Heater
  • Height 1"
  • Finish Birch White Baked Enamel Electrostatic Painting
  • Length 48"
  • Width 24"
  • Phase 1
  • kW 0.750
  • Mounting Type T Bar Ceilings
  • Hz 60
  • Voltage 120
  • Watts 750
  • Standards UL & CUL
  • Amps 6.2

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List