Skip Content
HEATER CEILING PANEL 24X24 208V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEATER CEILING PANEL 24X24 208V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2YU53
  • Mfr. Model # 2YU53
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1465
  • Shipping Weight 14.03 lbs

Product Details

Electric Radiant Heater, Ceiling, Voltage 208, 60 Hz, 1 Phase, 3.1 Amps AC, 375 Watts, Width 24 in, Length 24 in, Birch White, Built-in Features T Bar Grip Clips, Agency Compliance UL & CUL.

Technical Specs

  • BtuH 1,280
  • Features T-Bar Grip Clips
  • Finish Birch White Baked Enamel Electrostatic Painting
  • Height 1"
  • Item Electric Radiant Ceiling Heater
  • Phase 1
  • Hz 60
  • Width 24"
  • Length 24"
  • Mounting Type T Bar Ceilings
  • kW 0.375
  • Voltage 208
  • Watts 375
  • Standards UL & CUL
  • Amps 3.1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list