Skip Content
HEATER CATRRIDGE 300W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEATER CATRRIDGE 300W

VULCAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2E896
  • Mfr. Model # 2E896
  • UNSPSC # 40101828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Length 6"
  • Sheath Material 304 Stainless Steel
  • Voltage 120
  • Item Swaged Cartridge Heater
  • Watts 300
  • Diameter 1/2"
  • Lead Length 10"
  • Watt Density 35W/sq. in.
  • Max. Temp. Capability 900 Degrees F
  • Precision Sheath Dia. Tolerance + 0.000/-0.004"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list