Skip Content
HEATER CARTRIDGE STD 120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEATER CARTRIDGE STD 120V

VULCAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2E891
  • Mfr. Model # 2E891
  • UNSPSC # 40101828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Swaged Cartridge Heater
  • Sheath Material 304 Stainless Steel
  • Voltage 120
  • Length 2-3/8"
  • Watts 75
  • Diameter 3/8"
  • Lead Length 10"
  • Watt Density 34W/sq. in.
  • Max. Temp. Capability 900 Degrees F
  • Precision Sheath Dia. Tolerance + 0.000/-0.004"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list