Skip Content
HEATER CAB INDUSTRIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEATER CAB INDUSTRIAL

TEMRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TMR700-0401
  • Mfr. Model # 700-0401
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 3200
  • Shipping Weight 1.0 lbs

Product Details

Cab and cargo heater, model 400, 12 volts, capacity BTU/hr. 13,500, airflow 130 CFM, 4.3 amps, height 3.1 inches, width 13.0 inches, depth 9.0 inches, outlet diameter 5/8 inch, oulet direction bottom.

Technical Specs

  • Item Cab and Cargo Heater

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list