Skip Content
HEATER BASEBOARD WATER 8FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEATER BASEBOARD WATER 8FT

HEATRIM AMERICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3E540
  • Mfr. Model # 3E540
  • UNSPSC # 40101814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Technical Specs

  • Depth 2-11/16"
  • Finish Semi Gloss
  • Height 7-3/8"
  • Colour White
  • Includes 3/4" Copper Pipe with Heat Reflecting Interlocked Aluminum Fins, Pivot Mounted Damper with Finger Tip Control
  • Mounting Type Floor
  • Housing Material Aluminum
  • Item Hydronic Baseboard Heater
  • Standards IBR Approved
  • Length 96"
  • Primary Application Residential
  • Housing Style Conventional

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list