Skip Content
HEATER BASEBOARD ELEC 96IN 240/208V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEATER BASEBOARD ELEC 96IN 240/208V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4TM76
  • Mfr. Model # 4TM76
  • UNSPSC # 40101814
  • CATALOGUE PAGE # 1466
  • Shipping Weight 18.0 lbs

Product Details

Electric baseboard heater, length 96 inches, BTUH 8532/6143, total watts 2500/1875, watts per foot 250, 10.4/8.7 amps, 240/208 volts.

Technical Specs

  • Depth 2-7/8"
  • Colour Northern White
  • Height 6-3/4"
  • Amps AC 10.4/8.7
  • Item Electric Baseboard Heater
  • Length 96"
  • Phase 1
  • Housing Material 20 ga. Steel
  • Mounting Type Floor
  • Watts 1,800/2,500
  • Hz 60
  • BtuH Output 8532 / 6143
  • Housing Style Conventional
  • Primary Application Residential
  • Finish Enamel
  • Includes Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit Switch
  • Standards UL and C-UL Listed
  • Heater Voltage 208/240 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list