Skip Content
HEATER BASEBOARD ELEC 48IN 240/208V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEATER BASEBOARD ELEC 48IN 240/208V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3UG84
  • Mfr. Model # 3UG84
  • UNSPSC # 40101814
  • CATALOGUE PAGE # 1466
  • Shipping Weight 9.0 lbs

Product Details

Electric baseboard heater, length 48 inches, BTUH 3413/2567, total watts 1000/750, watts per foot 250, 4.2/3.6 amps, 240/208 volts.

Technical Specs

  • Amps AC 4.2/3.6
  • Colour Northern White
  • Height 6-3/4"
  • Depth 2-7/8"
  • Item Electric Baseboard Heater
  • Length 48"
  • Phase 1
  • Housing Material 20 ga. Steel
  • Mounting Type Floor
  • Hz 60
  • Voltage 208/240
  • Housing Style Conventional
  • Primary Application Residential
  • BtuH Output 3413 / 2567
  • Watts 752/1,000

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List