Skip Content
HEATER,BASEBOARD,36 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEATER,BASEBOARD,36 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3UG77
  • Mfr. Model # 3UG77
  • UNSPSC # 40101814
  • CATALOGUE PAGE # 1466
  • Shipping Weight 7.0 lbs

Product Details

Electric Baseboard Heater, Length 36 Inches, BtuH 2,560, Current Rating 6.3 Amps, Voltage Rating 120 Volts, Power Rating 750 Watts, Power per Feet 250 Watts, White.

Technical Specs

  • Amps AC 6.3
  • Colour Northern White
  • Depth 2-7/8"
  • Height 6-3/4"
  • Item Electric Baseboard Heater
  • Length 36"
  • Housing Material 20 ga. Steel
  • Phase 1
  • Mounting Type Floor
  • Hz 60
  • Watts 750
  • BtuH Output 2560
  • Housing Style Conventional
  • Primary Application Residential
  • Includes Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit Switch
  • Finish Enamel
  • Standards UL and C-UL Listed
  • Heater Voltage 120 VAC

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list