Skip Content
HEATER BASEBOARD 1500W 45IN PORTABL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEATER BASEBOARD 1500W 45IN PORTABL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3UG01
  • Mfr. Model # 3UG01
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1465
  • Shipping Weight 11.0 lbs

Product Details

Baseboard Heater, Power Rating 1000/1500 Watts, Voltage @ 60 Hz 120 Volts, BtuH 3413/5120, Type Portable Electric Convection, Current Rating 12.5 Amps, Length 45 Inches, Height 7 1/2 Inches, Depth 5 1/2 Inches

Technical Specs

  • Colour White
  • Amps AC 8.3 A
  • Depth 5-1/2"
  • Features Auto-Overheat Shut Off Protection, Thermostat
  • Height 7-1/2"
  • Includes 2 - Prong Polarized Plug
  • Item Electric Baseboard Heater
  • Number of Heat Settings 2
  • Phase 1
  • Width 45"
  • Cord Length 72"
  • Hz 60
  • kW 1.5/1.0
  • NEMA Plug Configuration 1 - 15 P
  • Voltage 120 V
  • Standards UL/CUL
  • Watts 1500/1000 W
  • BtuH Output 5118 / 3413
  • Heater Type Convection
  • Oscillating Non-Oscillating
  • Manufacturers Warranty Length 1 yr.
  • Safety Features Linear Limit Switch
  • Electric Heater Item Electric Baseboard Heater
  • Heating Method Electric
  • Heater Color White
  • Electric Heater Phase 1
  • Heater Voltage 120 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list