HEATER ANALOG CERAMIC 1500W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HEATER ANALOG CERAMIC 1500W

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1VNW9
  • Mfr. Model # 1VNW9
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1472
  • Shipping Weight 4.13 lbs

Product Details

Electric Convection Heater, Analog Portable Ceramic, 120 Volts, 60 Hz, 1 Phase, 12.5 Amps AC, 1500 Watts, Output BtuH 5200, Height 10 1/8 In, Width 7 5/8 In, Length 7 1/8 In, Cord Length 72 In, 1-15P NEMA Plug, Air Temp Rise 120 F, Number of Heat Settings (3).

Technical Specs

  • Depth 7-1/4"
  • Amps AC 12.5/8.3/5.4
  • Features Auto Overheat Shut Off Protection, Safety Tip-Over Switch, Power Indicator Light
  • Height 10-7/8"
  • Includes 2-Prong Polarized Plug, Washable Dust Filter, Handle
  • Item Electric Space Heater
  • Number of Heat Settings 3 & Fan Only
  • Width 7-3/4"
  • Cord Length 72"
  • Hz 60
  • NEMA Plug Configuration 1-15P
  • Watts 1,500/1,000/650
  • BtuH Output 5118 / 3412 / 2218
  • Standards UL/cUL
  • Oscillating No
  • Air Temp. Rise 120 Degrees F
  • Electric Heater Phase 1
  • Electric Heater Item Electric Space Heater
  • Heating Method Convection
  • Heater Voltage 120 VAC
  • Heater Color Gray

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list