Skip Content
HEATER 8IN 51216 BTU 440-480VAC 3PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEATER 8IN 51216 BTU 440-480VAC 3PH

AIR SYSTEMS INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ASISVF15KW8
  • Mfr. Model # SVF15KW8
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 2568
  • Shipping Weight 100.0 lbs

Product Details

New portable heater series designed for confined space use with three available size options that can accommodate a wide variety of flow and space applications when used in conjunction with the available blowers and ducting.

Technical Specs

  • Item 8" Heater, 51,216 BTU User Wired
  • Voltage 440 V, 3 Phase

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list