HEATER 8IN 23900 BTU 230VAC 1 PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEATER 8IN 23900 BTU 230VAC 1 PH

AIR SYSTEMS INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ASISVF7KW8
  • Mfr. Model # SVF7KW8
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 2568
  • Shipping Weight 63.0 lbs

Product Details

New portable heater series designed for confined space use with three available size options that can accommodate a wide variety of flow and space applications when used in conjunction with the available blowers and ducting.

Technical Specs

  • Colour Silver
  • Height 19-1/2"
  • Item Confined Space Heater
  • Width 15-1/2"
  • Standards UL/CSA
  • Voltage 230 V, 1 phase

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list