Skip Content
HEATER 8,000-15,000 BTU TANK TOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEATER 8,000-15,000 BTU TANK TOP

MR HEATER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EMHMH15T
  • Mfr. Model # MH15T
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1472
  • Shipping Weight 18.0 lbs

Product Details

Single tank-top propane heater is ideal for temporary heat. For direct connection to a 20 lb. propane cylinder (sold separately). Hi-medium-low regulator. For outdoor use only. BtuH 8,000 - 14,000. CSA certified.

Technical Specs

  • Item Single tank top Heater
  • BtuH Output 10,000 to 15,000
  • Features For Use with Propane Gas, Hi-Med-Low Regulator, No Tool Needed, Hand Wheel Installation, Direct Connection to 5-20 lbs. Bulk Cylinder
  • Gas Type Propane Gas
  • Width 8"
  • Manufacturers Warranty Length 1 yr.
  • Length 9"
  • Standards CSA
  • Safety Features Safety Shut-Off Switch
  • Heating Area 250 sq. ft.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list