Skip Content
HEATER 6.5AMP 30GAL DRUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HEATER 6.5AMP 30GAL DRUM

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3CDA4
  • Mfr. Model # 3CDA4
  • UNSPSC # 39121721
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • For Use With Metal Drum
  • Amps AC 6.5
  • Includes Adjustable Thermostat, 6 ft. Cord Set with 3 Prong Molded Plug
  • Item Drum Heater
  • Length 54-3/4"
  • Type Electric
  • Voltage 115
  • Watts 750
  • Control Range 50 Degrees to 400 Degrees F
  • Drum Dia. 18-1/4"
  • Standards Made With UL/CSA Recognized Components
  • Drum Capacity 30 gal.
  • Stem Rotation 310 Degrees
  • Strap Width 3"
  • Watt Density 5.5 Watts/Sq. In.
  • Powered By Electric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list