Skip Content
HEATER 2800CFM HORIZONTAL UNIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEATER 2800CFM HORIZONTAL UNIT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PV15
  • Mfr. Model # 5PV15
  • UNSPSC # 40101814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.0 lbs

Technical Specs

  • Depth 14"
  • Height 24"
  • Item Hydronic Unit Heater
  • Max. Operating PSI 75
  • Phase 1
  • Width 19-1/2"
  • Motor HP 1/12
  • Air Flow 1,800 CFM
  • Coil Type Header
  • Hz 60
  • Max. Operating Temp. 320 Degrees F
  • Motor Enclosure Totally Enclosed
  • Voltage 115
  • Standards ETL Certified
  • Fan Guard Type Non OSHA
  • Heater Type Water/Steam
  • Amps 2.2
  • Air Flow Direction Horizontal
  • Mounting Height 11 ft.
  • Output @ 2 PSI Steam 108,000 BtuH
  • Output @ 200 F Water 78,400 BtuH
  • Inlet/Outlet NPT 1-1/2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List