Skip Content
HEATER 150 000 BTU PROPANE ONL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HEATER 150 000 BTU PROPANE ONL

SURE FLAME

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFMS150
  • Mfr. Model # S150
  • UNSPSC # 40101827
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.0 lbs

Product Details

150,000 BTU/hour portable heater, CGA certified for propane, comes with regulator, POL and 15 foot hose, operate at 20 PSI gas pressure, operation with or without a fan.

Technical Specs

  • Item Propane Construction Heater
  • BtuH Output 150,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list