Skip Content
HEATER 120V 12IN L 1200DEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEATER 120V 12IN L 1200DEG

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2XEF3
  • Mfr. Model # 2XEF3
  • UNSPSC # 40101821
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Includes Mounting Tabs
  • Item Finned Strip Heater
  • Material Nickel Plated Steel
  • Phase 1
  • Sheath Material Seamless 304 Stainless Steel
  • Mounting Type Surface Mount
  • Overall Length 12"
  • Screw Size 10-32
  • Terminals Each End
  • Standards UL Recognized
  • Watts 900
  • Watt Density 40W/sq. in.
  • Element Width 1-1/2"
  • H x W Across Fins 1-3/8 x 2"
  • Mounting Dimension 11"
  • Max. Sheath Temp. 1200 Degrees F
  • Slotted Hole Length 1/2"
  • Slotted Hole Width 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list