Skip Content
HEATER 10000-30000 BTU TANK TOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEATER 10000-30000 BTU TANK TOP

MR HEATER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EMHMH30T
  • Mfr. Model # MH30T
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1472
  • Shipping Weight 7.0 lbs

Technical Specs

  • Features For Use with Propane Gas, Hi-Med-Low Regulator, No Tool Needed, Hand Wheel Installation, Direct Connection to 5-20 lbs. Bulk Cylinder, Two Tip-Over Safety Shut-Offs
  • Gas Type Propane Gas
  • BtuH Output 10,000 to 30,000
  • Built-In Thermostat No
  • Standards CSA
  • Safety Features Safety Shut-Off
  • Heating Area 500 sq. ft. (High)
  • Min. Cylinder Size 20 lbs.
  • Fuel Rate 0.7 lbs./hr.
  • Item Double Tank Top Heater with Spark Ignition
  • Width 25-1/2"
  • Manufacturers Warranty Length 1 yr.
  • Length 17-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list