HEATER, TORPEDO,LP 300K BTU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HEATER, TORPEDO,LP 300K BTU

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3VE59
  • Mfr. Model # 3VE59
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1475
  • Shipping Weight 58.0 lbs

Product Details

Portable propane heater, gas LP, 300,000 BtuH, voltage 120, fuel rate 7.4-10.4 pounds per hour, air flow 1500 CFM, HP rating 1/5, length 34 inches, height 13 inches, width 9-1/2 inches, electronic ignition with thermostat, includes 6 inch 120V cord.

Technical Specs

  • Gas Type LP
  • Features 5/16" Flare Connection, Fuel Shut Off Device and Automatic Overheat Shut-Off Protection
  • Amps AC 0.65
  • Height 18-1/2"
  • Item Torpedo Portable Gas Heater
  • Includes 15 ft. Hose, Regulator
  • Length 33-5/8"
  • Width 12-5/8"
  • Air Flow 1,800 CFM
  • Built-In Thermostat Yes
  • BtuH Output 300,000
  • Min. Cylinder Size 500 lbs.
  • Heating Area 7,000 sq. ft.
  • Fuel Rate 13.9 lbs./hr.
  • Hz 60
  • Manufacturers Warranty Length 1 yr.
  • NEMA Plug Configuration 5-15P
  • Standards CSA
  • Safety Features Fuel Shut-off Device, Overheat Protection
  • Heater Voltage 120 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list