Skip Content
HEATED PENTODE LEAK DETECTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEATED PENTODE LEAK DETECTOR

TIF

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6NGU5
  • Mfr. Model # 6NGU5
  • UNSPSC # 41111809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.04 lbs

Technical Specs

  • Application Detects All CFC, HFC, HCFC's Including R-12, R-22, R-123, R-134A, R-404A, R-407a, R-408a and R-410a
  • Carton Quantity 1
  • Features Tri-Color Visual Leak Size Indicatory, Tactile Keypad Control, Mechanical Pump, Sensor Failure Indicator, Rechargeable Batteries
  • For Use With All Halogenated Refrigerants
  • Includes Battery Pack, Battery Charger, Carry Case, Owners Manual
  • Item Portable Leak Detector
  • Type Heated Pentode With Mechanical Pump
  • Design Heated Pentode Sensor Technology
  • Function Leak Detection
  • Sensitivity Level 2
  • Typical Application Air Conditioning and Refrigeration
  • Sensitivity per Year 0.1 oz/yr

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list