Discontinued with Replacement
HEATED PENTODE HALOG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HEATED PENTODE HALOG

ROBINAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBNTIFZX
  • Mfr. Model # TIFZX
  • UNSPSC # 41111809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs
Suggested Replacement Product
HEATED PENTODE HALOG

Your Price: NA

Technical Specs

  • Depth (In.) 2-1/2
  • Operating Temp. Range (F) 32 Degrees - 125 Degrees
  • Height (In.) 10-1/4
  • Includes Leak Detector, Battery Pack, Charger, Carry Case, Manual
  • Weight (Lbs.) 1.0
  • Width (In.) 2-1/2
  • Hose Connection 16" Coated Probe