Skip Content
HEATED OXYGEN SENSOR WRENCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEATED OXYGEN SENSOR WRENCH

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1MUE2
  • Mfr. Model # 1MUE2
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Application For Removing Heated Oxygen Sensors
  • Includes -
  • Item Oxygen Sensor Socket
  • Length (In.) 2-1/3
  • Pipe Size (In.) -
  • For Use With Sensor Connectors
  • Type Exhaust
  • Hex Size 7/8"
  • Dia. Range (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list