Skip Content
HEATED AIR CURTAIN,72 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEATED AIR CURTAIN,72 IN

MARS AIR DOORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG32V376
  • Mfr. Model # 32V376
  • UNSPSC # 27131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 196.0 lbs

Technical Specs

  • Depth 17-1/4"
  • Heating kW 24
  • Height 10-5/8"
  • Item Heated Air Curtain
  • Includes Thermostat and Motor Control Panel
  • Motor HP 1/2
  • Max. Amps 71.6
  • Width 72"
  • Phase 3
  • Housing Colour Silver
  • Housing Material Galvanized Steel
  • Max. RPM 1750
  • Hz 60
  • Motor Enclosure Totally Enclosed Air Over
  • Standards ETL
  • Motor Type 3 Phase
  • Voltage 208
  • dBA @ 10 Feet 68
  • Number of Motors 2
  • Air Velocity 3475 fpm
  • Max. Door Width 6 ft.
  • Air Volume 5100 cfm
  • Max. Mounting Height 10 ft.
  • Air Curtain Air Velocity 3,475 FPM
  • Air Curtain Air Volume 5,100 CFM
  • Air Curtain dBA @ 10 Feet 68
  • Air Curtain Housing Material Steel
  • Air Curtain Finish Galvanized
  • Air Curtain Item Air Curtain
  • Air Curtain Heated Yes
  • Air Curtain Max. Door Width 6 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list