Skip Content
HEAT STRESS MONITOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAT STRESS MONITOR

REED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # REE8778
  • Mfr. Model # 8778
  • UNSPSC # 41113607
  • CATALOGUE PAGE # 1281
  • Shipping Weight 0.655 lbs

Product Details

Considers the effects of temperature, humidity and direct or radiant sunlight.

Technical Specs

  • Battery Type AAA
  • Item Heat Stress Meter
  • Includes Heat Stress Meter, Batteries
  • Temp. Accuracy (F) +/-1.1 Degrees
  • Temp. Range (F) 32 Degrees - 122 Degrees
  • Display LCD
  • Relative Humidity Range 0% - 100%
  • Interface RS232
  • Temp. Range (C) 0 Degrees - 50 Degrees
  • Humidity Accuracy +/-3% RH: 10 - 90% RH
  • Temp. Accuracy (C) +/-0.6 Degrees
  • Black Globe Temperature Range 0 Degrees C - 80 Degrees C (32 Degrees F - 176 Degrees F)
  • Wet Bulb Temperature Range 32 Degrees F - 122 Degrees F
  • Wet Bulb Globe Temperature Range 0 Degrees C - 50 Degrees C
  • Dew Point Range 0 Degrees C - 60 Degrees C (32 Degrees F - 140 Degrees F)
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list