Skip Content
HEAT SHRNK TBG 2-4/0AWG 9IN BK PK6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAT SHRNK TBG 2-4/0AWG 9IN BK PK6

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4RCU6
  • Mfr. Model # 4RCU6
  • UNSPSC # 24141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Heat Shrink Tubing
  • Max. Voltage 600
  • Shrink Ratio 3:1
  • Standards UL 224
  • Colour Black
  • Shrink Tubing Adhesive Lined No
  • Shrink Tubing Type Heat Shrink Tubing
  • Shrink Tubing I.D. Before Shrinking 1.100"
  • Shrink Tubing Material Cross-Linked Polyolefin
  • Shrink Tubing Length 9"
  • Shrink Tubing Usable Temp. Range -67 Degrees - 230 Degrees F
  • Shrink Tubing Wall Thickness After Shrinking 0.120"
  • Min. Shrink Temp. 230 Degrees F
  • Use Shrink Tubing With Wire Size 2 - 4/0 AWG
  • Flame Retardant No
  • I.D. After Shrinking 0.370"
  • Shrink Tubing Wall Type Medium Wall

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list