Skip Content
HEAT SHRNK TB 250-750KCMIL 48IN PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAT SHRNK TB 250-750KCMIL 48IN PK5

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4RCU3
  • Mfr. Model # 4RCU3
  • UNSPSC # 24141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.62 lbs

Technical Specs

  • Colour Black
  • Item Heat Shrink Tubing
  • Max. Voltage 600
  • Standards UL 224
  • Shrink Ratio 3:1
  • Shrink Tubing Adhesive Lined No
  • Shrink Tubing Length 4 ft.
  • Shrink Tubing Type Heat Shrink Tubing
  • Shrink Tubing I.D. Before Shrinking 2.000"
  • Shrink Tubing Material Cross-Linked Polyolefin
  • Shrink Tubing Wall Thickness After Shrinking 0.110"
  • Shrink Tubing Usable Temp. Range -67 Degrees - 230 Degrees F
  • Min. Shrink Temp. 230 Degrees F
  • Use Shrink Tubing With Wire Size 250 - 750 kcmil
  • Shrink Tubing Wall Type Medium Wall
  • Flame Retardant No
  • I.D. After Shrinking 0.670"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list