Skip Content
HEAT SHRNK TB 250-750KCMIL 12IN PK3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAT SHRNK TB 250-750KCMIL 12IN PK3

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4RCU8
  • Mfr. Model # 4RCU8
  • UNSPSC # 24141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.73 lbs

Technical Specs

  • Colour Black
  • Item Heat Shrink Tubing
  • Max. Voltage 600
  • Shrink Ratio 3:1
  • Standards UL 224
  • Shrink Tubing Adhesive Lined No
  • Shrink Tubing Material Cross-Linked Polyolefin
  • Shrink Tubing Type Heat Shrink Tubing
  • Shrink Tubing Length 12"
  • Shrink Tubing Usable Temp. Range -67 Degrees - 230 Degrees F
  • Shrink Tubing Wall Thickness After Shrinking 0.170"
  • Min. Shrink Temp. 230 Degrees F
  • Shrink Tubing I.D. Before Shrinking 2.000"
  • Use Shrink Tubing With Wire Size 250 - 750 kcmil
  • Flame Retardant No
  • I.D. After Shrinking 0.670"
  • Shrink Tubing Wall Type Medium Wall

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list