Skip Content
HEAT SHRNK TB 250-600KCMIL 48IN PK2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAT SHRNK TB 250-600KCMIL 48IN PK2

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4RCY6
  • Mfr. Model # 4RCY6
  • UNSPSC # 24141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.97 lbs

Technical Specs

  • Item Heat Shrink Tubing
  • Colour Black
  • Max. Voltage 600
  • Shrink Ratio 3:1
  • Standards UL 224
  • Shrink Tubing Adhesive Lined No
  • Shrink Tubing Type Heat Shrink Tubing
  • Shrink Tubing I.D. Before Shrinking 2.000"
  • Shrink Tubing Material Polyolefin
  • Shrink Tubing Wall Thickness After Shrinking 0.160"
  • Shrink Tubing Length 4 ft.
  • Min. Shrink Temp. 230 Degrees F
  • Shrink Tubing Usable Temp. Range -67 Degrees - 230 Degrees F
  • Use Shrink Tubing With Wire Size 250 - 600 kcmil
  • I.D. After Shrinking 0.630"
  • Flame Retardant No
  • Shrink Tubing Wall Type Medium Wall

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list