Skip Content
HEAT SHRNK TB 2/0-350KCMIL 12IN PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAT SHRNK TB 2/0-350KCMIL 12IN PK5

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4RCY3
  • Mfr. Model # 4RCY3
  • UNSPSC # 24141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.73 lbs

Technical Specs

  • Colour Black
  • Max. Voltage 600
  • Item Heat Shrink Tubing
  • Standards UL 224
  • Shrink Ratio 3:1
  • Shrink Tubing Adhesive Lined No
  • Shrink Tubing Type Heat Shrink Tubing
  • Shrink Tubing Material Polyolefin
  • Shrink Tubing Wall Thickness After Shrinking 0.160"
  • Shrink Tubing Length 12"
  • Shrink Tubing I.D. Before Shrinking 1.500"
  • Shrink Tubing Usable Temp. Range -67 Degrees - 230 Degrees F
  • Min. Shrink Temp. 230 Degrees F
  • Use Shrink Tubing With Wire Size 2/0 AWG - 350 kcmil
  • I.D. After Shrinking 0.470"
  • Flame Retardant No
  • Shrink Tubing Wall Type Medium Wall

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list