images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
HEAT SHRINK TUNNEL,13.8 X 3.9 IN.,2
- Item # GGM13F535
- Mfr. Model # 13F535
- UNSPSC # 24102106
- CATALOGUE PAGE # N/A
- Shipping Weight 207.0 lbs
Technical Specs
- Includes Tunnel and Tape
- Height 41-1/3"
- Item Heat Shrink Tunnel
- Width 24-2/5"
- Voltage 220VAC
- Length 46-1/2"
- Temp. Range 0 to 482 Degrees F
- Amps 24
- Sealing Capacity 13.8" x 3.9"
Compliance and Restrictions
-
None
MSDS Document Not Found
For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.