Skip Content
HEAT SHRINK TUBING, ASSORTED PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAT SHRINK TUBING, ASSORTED PACK

INSULTAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WNJ3
  • Mfr. Model # 4WNJ3
  • UNSPSC # 24141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Item Heat Shrink Tubing Kit
  • Colour Black
  • Includes (35) Each of 3/32", 1/8", 3/16", 1/4", 3/8"
  • Material Flexible PVC
  • Length 6"
  • Number of Pieces 175
  • Temp. Range -4 Degrees - 221 Degrees F
  • Max. Voltage 600
  • Wire Range 0.09" - 0.37"
  • Standards UL File E-28044, UL Subject 224 VW-1, CSA OFT, ASTM D 3150, SAE-AMS-DTL-23053/2 Class 2, RoHS
  • I.D. Before Shrinking 3/32", 1/8", 3/16", 1/4", 3/8"
  • Shrink Ratio 2:1
  • Shrink Tubing Material PVC
  • Shrink Tubing Length 6"
  • Shrink Tubing Material Type Flexible
  • Shrink Tubing Usable Temp. Range -4 Degrees - 221 Degrees F
  • Shrink Tubing Kit Type Heat Shrink Tubing Kit
  • Use Shrink Tubing With Wire Size 0.09" - 0.37"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List