HEAT SHRINK TUBING,22 AWG,48IN,FEP, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HEAT SHRINK TUBING,22 AWG,48IN,FEP,

ZEUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4PRK8
  • Mfr. Model # 4PRK8
  • UNSPSC # 24141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour Clear
  • Item Heat Shrink Tubing
  • Max. Voltage Greater than 2000 V/mil
  • Standards AMS-DTL-23053/11 Class 1
  • Shrink Ratio 1.3:1
  • Shrink Tubing Adhesive Lined No
  • Shrink Tubing Type Heat Shrink Tubing
  • Shrink Tubing Material Fluorinated Ethylene Propylene
  • Shrink Tubing Length 4 ft.
  • Min. Shrink Temp. 400 Degrees F
  • Shrink Tubing Usable Temp. Range -148 Degrees - 400 Degrees F
  • Shrink Tubing Wall Thickness After Shrinking 0.008"
  • Shrink Tubing I.D. Before Shrinking 0.036"
  • Use Shrink Tubing With Wire Size 22 AWG
  • Flame Retardant No
  • I.D. After Shrinking 0.032"
  • Shrink Tubing Wall Type Medium Wall

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list