HEAT SHRINK TUBING,1IN ID,48IN,PTFE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HEAT SHRINK TUBING,1IN ID,48IN,PTFE

ZEUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4PRP2
  • Mfr. Model # 4PRP2
  • UNSPSC # 24141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour Natural
  • Item Heat Shrink Tubing
  • Standards AMS-DTL-23053/12 Class 5
  • Shrink Ratio 4:1
  • Max. Voltage Greater than 1400 V/mil
  • Shrink Tubing Adhesive Lined No
  • Shrink Tubing Type Heat Shrink Tubing
  • Shrink Tubing Material Polytetrafluoroethylene
  • Shrink Tubing Wall Thickness After Shrinking 0.015"
  • Shrink Tubing Length 4 ft.
  • Shrink Tubing I.D. Before Shrinking 1.000"
  • Shrink Tubing Usable Temp. Range -454 Degrees - 500 Degrees F
  • Min. Shrink Temp. 500 Degrees F
  • Use Shrink Tubing With Wire Size 1.00"
  • Flame Retardant No
  • I.D. After Shrinking 0.278"
  • Shrink Tubing Wall Type Medium Wall

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list